
Honda Cr-V Fog Lights With Clear Lens 05-06 (Discontinued)
- Mfr # LF-CRV05COEM-HZ
- Zoro # G800800968
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF-CRV05COEM-HZ
Zoro #
G800800968
UPC #
841808175541
Country of Origin
China
Details
Lens Color
Clear
Voltage
12V
Wattage
55W
Includes
Bezels, Mounting Brackets, Pre-Assembled Wiring Harness, On/Off Switch and Relay
Item
Fog Lights Kit
Bulb Included
Yes
Finish
Chrome
Lumens
1000 lm
Color Temperature
3000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.