
Honda Hr-V Vezel Fog Lights With Clear Lens 15-Up (Discontinued)
- Mfr # LF-HRV16COEM-HZ
- Zoro # G300801021
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LF-HRV16COEM-HZ
Zoro #
G300801021
UPC #
841808175688
Country of Origin
China
Details
Item
Fog Lights Kit
Lens Color
Clear
Color Temperature
3000K
Voltage
12V
Wattage
35 W
Finish
Chrome
Includes
Pre-Assembled Wiring Harness, Switch and Relay
Bulb Included
Yes
Lumens
600 lm
Bulb Type
H8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.