
Honda Odyssey Clear Lens Fog Light 14-15
Mfr # LF-ODSY14COEM-HZ
Zoro # G600801110
product price:Â $63.49
/pk 2, $31.75/eaKey Features
Lens Color
Clear
Voltage
12V
Wattage
55W
Includes
Pre-Assembled Wiring Harness, Relay, On/Off Switch, and Mounting Brackets
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF-ODSY14COEM-HZ
Zoro #
G600801110
UPC #
841808178900
Country of Origin
China
Details
Lens Color
Clear
Voltage
12V
Wattage
55W
Includes
Pre-Assembled Wiring Harness, Relay, On/Off Switch, and Mounting Brackets
Finish
Chrome
Bulb Included
Yes
Item
Fog Lights Kit
Color Temperature
2500K to 3500K
Bulb Type
H11
Maximum Brightness
1350 lm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.