This item is Discontinued.

Spec-D Tuning JT SPORT 5FT BED ROLL UP TONNEAU COVER TCR-GDT20-5-MP

JT SPORT 5FT BED ROLL UP TONNEAU COVER (Discontinued)

  • Mfr # TCR-GDT20-5-MP
  • Zoro # G704195498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR-GDT20-5-MP
Zoro #
G704195498
UPC #
841808185830
Country of Origin
China

Dimensions

Length
63 in
Width
61 in

Details

Includes
Stick Touch Lamp, Installation Instructions and Hardware
Material
Vinyl
Bed Type
Short Bed
Fold Type
Roll Up
Frame Material
Aluminum
Item
Tonneau Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.