LED FOG LIGHTS WITH CHROME HOUSING AND SMOKED LENS, 2PK

  • Mfr # LF-SIV1915GLED-DL

  • Zoro # G604195499


product price:  $84.25
/pk 2, $42.13/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lens Color
Smoke
Voltage
12V
Wattage
9W
Includes
Relay, On/Off Switch, Wiring Harness, Screws, and Installation Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-SIV1915GLED-DL
Zoro #
G604195499
UPC #
841808185984
Country of Origin
China

Details

Lighting Technology
LED
Lens Color
Smoke
Voltage
12V
Wattage
9W
Includes
Relay, On/Off Switch, Wiring Harness, Screws, and Installation Instructions
Finish
Chrome
Color Temperature
6500K to 7500K
Item
Fog Lights Kit
Maximum Brightness
1000 lm

Description

WITH UNIVERSAL WIRING AND SWITCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.