Nissan Altima Fog Lights With Clear Lens 16

  • Mfr # LF-ALT16COEM-HZ

  • Zoro # G100800996


product price: $42.45
/pk 2, $21.23/ea

Key Features

Lens Color
Clear
Voltage
12V
Wattage
5W
Bulb Included
Yes
Includes
On/Off Switch, Pre-Assembled Wiring Harness, Relay, Mounting Brackets, and Bezels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-ALT16COEM-HZ
Zoro #
G100800996
UPC #
841808175473
Country of Origin
China

Details

Lens Color
Clear
Voltage
12V
Wattage
5W
Bulb Included
Yes
Includes
On/Off Switch, Pre-Assembled Wiring Harness, Relay, Mounting Brackets, and Bezels
Finish
Chrome
Item
Fog Lights Kit
Bulb Type
H11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.