
Nissan Frontier 05-15 Nissan Xterra Fog Lights With Clear Lens 08-19 (Discontinued)
- Mfr # LF-XTE05COEM-HZ
- Zoro # G200801015
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LF-XTE05COEM-HZ
Zoro #
G200801015
UPC #
841808184833
Country of Origin
China
Details
Item
Fog Lights
Lens Color
Clear
Color Temperature
3000K
Voltage
12V
Wattage
55 W
Finish
Chrome
Includes
Pre-Assembled Wiring Harness, On/Off Switch, Wire Connectors, Mounting Brackets and Relay
Bulb Included
Yes
Lumens
1000 lm
Bulb Type
H11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.