Nissan Kicks Fog Driving Bumper Lights Lamps 17-18
- Mfr # LF-KCK17COEM-HZ
- Zoro # G000801208
product price:Â
$
54.49
/pk of 2, $27.25/ea
Key Features
Lens Color
Clear
Voltage
12V
Wattage
35 W
Finish
Chrome
Includes
Pre-Assembled Wiring Harness, Relay, On/Off Switch, and Mounting Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF-KCK17COEM-HZ
- Zoro #
- G000801208
- UPC #
- 841808178672
- Country of Origin
- China
Details
- Item
- Fog Lights Kit
- Lens Color
- Clear
- Voltage
- 12V
- Wattage
- 35 W
- Finish
- Chrome
- Includes
- Pre-Assembled Wiring Harness, Relay, On/Off Switch, and Mounting Brackets
- Bulb Included
- Yes
- Bulb Type
- H8
Description
H8 Bulbs+Switch Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.