
Nissan Sentra Fog Lights With Clear Lens 13-15, PK2
Mfr # LF-SEN13COEM-HZ
Zoro # G700800969
product price:Â $50.99
/pk 2, $25.50/eaKey Features
Lens Color
Clear
Voltage
12V
Wattage
55W
Finish
Chrome
Bulb Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF-SEN13COEM-HZ
Zoro #
G700800969
UPC #
841808184666
Country of Origin
China
Details
Lens Color
Clear
Voltage
12V
Wattage
55W
Finish
Chrome
Bulb Included
Yes
Includes
Pre-Assembled Wiring Harness, On/Off Switch, Bezels, Wire Connectors and Relay
Item
Fog Lights Kit
Color Temperature
3000K
Bulb Type
H11
Maximum Brightness
1000 lm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.