PROJECTOR HEADLIGHTS WITH LED BAR CHROME HOUSING CLEAR LENS, 2PK

  • Mfr # 2LHP-F15009-G3-GO

  • Zoro # G704195535


product price: $196.99
/pk 2, $98.50/ea
Free Shipping & Returns

Key Features

Type
Strip
Lighting Technology
LED
Lens Color
Clear
Voltage
12V DC
Bulb Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-F15009-G3-GO
Zoro #
G704195535
UPC #
841808186516
Country of Origin
China

Details

Type
Strip
Lighting Technology
LED
Lens Color
Clear
Voltage
12V DC
Bulb Included
Yes
Item
Headlight
Finish
Chrome
Light Color
Bright White
Wattage
55W
Bulb Type
H7

Description

AMBER REFLECTOR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.