PROJECTOR HEADLIGHTS WITH LED BAR MATTE BLACK HOUSING CLEAR LENS, 2PK

  • Mfr # 2LHP-DGP06JM-G3-GO

  • Zoro # G104195555


product price: $230.99
/pk 2, $115.50/ea
Free Shipping & Returns

Key Features

Type
Tube
Lighting Technology
LED
Lens Color
Clear
Housing Color
Black
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-DGP06JM-G3-GO
Zoro #
G104195555
UPC #
841808186462
Country of Origin
China

Details

Type
Tube
Lighting Technology
LED
Lens Color
Clear
Housing Color
Black
Voltage
12V DC
Item
Headlight
Bulb Included
Yes
Finish
Matte
Wattage
55W
Bulb Type
H7

Description

AMBER REFLECTOR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.