PROJECTOR HEADLIGHTS WITH LED BAR MATTE BLACK HOUSING CLEAR LENS, 2PK

  • Mfr # 2LHP-F15009JM-G3-GO

  • Zoro # G204195523


product price:  $247.99
/pk 2, $124.00/ea
Free Shipping & Returns

Key Features

Type
Strip
Lighting Technology
LED
Lens Color
Clear
Housing Color
Black
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-F15009JM-G3-GO
Zoro #
G204195523
UPC #
841808186523
Country of Origin
China

Details

Item
Headlight
Type
Strip
Lighting Technology
LED
Lens Color
Clear
Housing Color
Black
Voltage
12V DC
Bulb Included
Yes
Finish
Matte
Wattage
55W
Light Color
Bright White
Bulb Type
H7

Description

AMBER REFLECTOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.