This item is Discontinued.

Spec-D Tuning Spec-D Tuning 2LB-SIV99CLED-KS LED Bumper Lights for 99 to 02 Chevrolet Silverado; 10 x 19 x 25 in. - Chrome 2LB-SIV99CLED-KS

Spec-D Tuning 2LB-SIV99CLED-KS LED Bumper Lights for 99 to 02 Chevrolet Silverado; 10 x 19 x 25 in. - Chrome (Discontinued)

  • Mfr # 2LB-SIV99CLED-KS
  • Zoro # G204044708
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2LB-SIV99CLED-KS
Zoro #
G204044708
UPC #
-
Country of Origin
China

Description

LED Bumper Lights - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.

Specifications
  • Year: 99 to 02
  • Model: Chevrolet
  • Make: Silverado
  • Color: Chrome
  • Dimensions: 25" L x 19" W x " H
  • Weight: 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.