This item is Discontinued.

Spec D Tuning Spec D Tuning HG-TAH15JM-JL Gloss Black Mesh Main Grille for 2015-2019 Chevy Tahoe HG-TAH15JM-JL

Spec D Tuning HG-TAH15JM-JL Gloss Black Mesh Main Grille for 2015-2019 Chevy Tahoe (Discontinued)

  • Mfr # HG-TAH15JM-JL
  • Zoro # G304163682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG-TAH15JM-JL
Zoro #
G304163682
UPC #
841808172984
Country of Origin
China

Description

Made of high quality lightweight ABS plastic with shiny black finished. Lose your vehicle’s ordinary appearance with a custom grille from Spec-D. One of these exclusive creations will give your car or truck a unique look that’s far from the mundane masses. They’re easy to install with no modifications to your vehicle required.

Features
  • Custom designed for each application
  • Easy to install
Compatability
  • 2015-2019 Chevy Tahoe
Specifications
  • Finish: Gloss Black
  • Material: ABS Plastic
  • Grille Type: Mesh
  • Installation Type: Replacement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.