This item is Discontinued.

Spec D Tuning Spec D Tuning HG-WRG07BB-G4-KL Matte Front Grille Guard for 2007-2016 Jeep Wrangler; Black HG-WRG07BB-G4-KL

Spec D Tuning HG-WRG07BB-G4-KL Matte Front Grille Guard for 2007-2016 Jeep Wrangler; Black (Discontinued)

  • Mfr # HG-WRG07BB-G4-KL
  • Zoro # G103973086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-WRG07BB-G4-KL
Zoro #
G103973086
UPC #
841808136597
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Matte Front Grille Guard
Compatibility
  • 2007-2016 Jeep Wrangler
Specifications
  • Color: Black
  • Supply: AC & DC Supply
  • Used in: Sports Cars
  • Dimension: 6" H x 19.5" W x 49.5" L
  • Weight: 9.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.