Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Spec D Tuning Spec D Tuning LHP-SIV99G-RS Projector Head Light for 1999-2002 Chevy Silverado; Smoke LHP-SIV99G-RS

Spec D Tuning LHP-SIV99G-RS Projector Head Light for 1999-2002 Chevy Silverado; Smoke (Discontinued)

  • Mfr # LHP-SIV99G-RS
  • Zoro # G304012256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHP-SIV99G-RS
Zoro #
G304012256
UPC #
841808149726
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

With mounting brackets. To enhance visibility during night time, dense fog, heavy rain and snow. If your vehicle didn't come with fog lights or the originals are damaged or non-functional, replace them with these quality Spec-D fog lights. Mounted low on the vehicle and angled toward the road, the fog lights illuminate the road right in front of your vehicle and reduce glare, creating greater visibility so you can stay on track, for safer motoring.

Features
  • Projector Head Light
  • Help you see the road better in inclement weather
  • Reduce glare for improved vision in fog
  • Make your vehicle more conspicuous
  • Attractive housing and light arrangement for a factory look
  • Meet DOT regulations and are compliant with FMVSS 108
  • Designed to be an exact replacement for your factory lights
  • Some electrical wiring work may be required
Compatibility
  • 1999-2002 Chevy Silverado
Specifications
  • Color: Smoke
  • Voltage: 12V/19W
  • Supply: AC & DC Supply
  • Used in: Sports Cars
  • Dimension: 10" H x 13" W x 19" L
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.