Toyota Corolla Altis Fog Lights With Clear Lens 03, PK2

  • Mfr # LF-COR03COEM-HZ

  • Zoro # G200801077


product price:  $46.59
/pk 2, $23.30/ea

Key Features

Lens Color
Clear
Voltage
12V
Wattage
55W
Finish
Chrome
Includes
Pre-Assembled Wiring Harness, On/Off Switch and Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-COR03COEM-HZ
Zoro #
G200801077
UPC #
841808175527
Country of Origin
China

Details

Lens Color
Clear
Voltage
12V
Wattage
55W
Item
Fog Lights Kit
Finish
Chrome
Includes
Pre-Assembled Wiring Harness, On/Off Switch and Relay
Bulb Included
Yes
Color Temperature
3000K
Bulb Type
H3
Maximum Brightness
1000 lm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.