Toyota High Lander Led Fog Lights 2014-2016

  • Mfr # LF-HLDR15CDRL-HZ

  • Zoro # G300801069


product price: $73.55
/pk 2, $36.78/ea

Key Features

Lens Color
Clear
Voltage
12V
Wattage
19W
Bulb Included
Yes
Includes
On/Off Switch, Wiring Harness, Relay, and Mounting Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-HLDR15CDRL-HZ
Zoro #
G300801069
UPC #
841808178702
Country of Origin
China

Details

Lens Color
Clear
Voltage
12V
Wattage
19W
Item
Fog Lights Kit
Bulb Included
Yes
Includes
On/Off Switch, Wiring Harness, Relay, and Mounting Brackets
Finish
Chrome
Bulb Type
H16

Description

Clear - Led Strip - Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.