
Toyota Sequoia Fog Lights With Clear Lens 08-16
Mfr # LF-SQ08COEM-HZ
Zoro # G000801185
product price:Â $60.79
/pk 2, $30.40/eaKey Features
Lens Color
Clear
Voltage
12V
Wattage
42W
Bulb Included
Yes
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LF-SQ08COEM-HZ
Zoro #
G000801185
UPC #
841808184895
Country of Origin
China
Details
Lens Color
Clear
Voltage
12V
Wattage
42W
Bulb Included
Yes
Item
Fog Lights
Finish
Chrome
Includes
Pre-Assembled Wirings, Mounting Brackets, Wire Connectors, On/Off Switch, Bezels and Relay
Bulb Type
H10
Color Temperature
3000K
Maximum Brightness
700 lm
Description
Harness Kit With Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.