Zoro Homepage

Universal Muffler Tip- A Style- Chrome 2.5 Inlet 4In Outlet

  • Mfr # MF-TPA001

  • Zoro # G7864562


product price: $43.65
/ea

Key Features

Length
10-3/4 in
Material
Stainless Steel
Finish
Chrome Polished
Outlet Diameter
4-1/8 in
Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF-TPA001
Zoro #
G7864562
UPC #
841808173943
Country of Origin
China

Dimensions

Length
10-3/4 in
Outlet Diameter
4-1/8 in
Inlet Diameter
2-1/2 in

Details

Material
Stainless Steel
Finish
Chrome Polished
Type
Round
Item
Exhaust Tip
Tip Type
Burnt Tip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.