
Volkswagon Sagitar Fog Lights With Clear Lens 11-14
Mfr # LF-JET15COEM-HZ
Zoro # G800801224
product price: $68.89
/pk 2, $34.45/eaKey Features
Lens Color
Clear
Voltage
12V
Wattage
35W
Includes
Relay, Wiring Harness, On/Off Switch and Bezels
Bulb Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LF-JET15COEM-HZ
Zoro #
G800801224
UPC #
841808175701
Country of Origin
China
Details
Lens Color
Clear
Voltage
12V
Wattage
35W
Includes
Relay, Wiring Harness, On/Off Switch and Bezels
Item
Fog Lights Kit
Bulb Included
Yes
Finish
Chrome
Color Temperature
3000K
Bulb Type
H8
Maximum Brightness
600 lm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.