Disc Spring, 0.093, SS, Curved, PK10
Mfr # U0930056S
Zoro # G2978005
product price: $13.69
/pk 25, $0.55/eaSold in multiples of 14 for $191.66
Key Features
System of Measurement
Inch
Material
301 Stainless Steel
Thickness
0.005 in
Overall Height
0.03 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U0930056S
Zoro #
G2978005
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.005 in
Overall Height
0.03 in
Max. Outside Dia.
0.215 in
Min. Inside Dia.
0.1 in
For Rod Size
0.093
For Hole Size
0.2187
Compatible Rod Size
3/32 in
Inside Diameter - Minimum
0.1 in
Compatible Hole Diameter
7/32 in
Outside Diameter - Maximum
0.22 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
301 Stainless Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.01 in
Load @ Deflection (Lbs.)
2.25
Standards
ASTM A666
Disc Type
Curved
Description
Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.1 In, Max. Outside Dia. 0.215 In, Thickness 0.0056 In, Overall Height 0.025 In, Load at Deflection 2.25 Lbs., Deflection at Load 0.01 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.