Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, 0.093, Steel, Belleville, PK10

  • Mfr # B0187007

  • Zoro # G2979271


product price: $15.99
/pk 15, $1.07/ea
Sold in multiples of 12 for $191.88

Key Features

System of Measurement
Inch
Thickness
0.006 in
Overall Height
0.01 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0187007
Zoro #
G2979271
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.006 in
Overall Height
0.01 in
Max. Outside Dia.
0.187 in
Min. Inside Dia.
0.093 in
For Rod Size
0.093
For Hole Size
0.1875
Outside Diameter - Maximum
0.19 in
Compatible Rod Size
3/32 in
Compatible Hole Diameter
3/16 in
Inside Diameter - Minimum
0.09 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.003 in
Load @ Deflection (Lbs.)
7
Calculated Load @ Flat (Lbs.)
10
Standards
ASTM A684
Calculated Load @ Flat
9.9 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.093 In, Max. Outside Dia. 0.187 In, Thickness 0.0065 In, Overall Height 0.013 In, Load at Deflection 7 Lbs., Deflection at Load 0.003 In, Calculated Load at Flat 10 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.