Disc Spring, 0.125, SS, Belleville, PK10
Mfr # B0375019S
Zoro # G2979168
product price: $21.65
/pk 25, $0.87/eaSold in multiples of 9 for $194.85
Key Features
System of Measurement
Inch
Material
302 Stainless Steel
Thickness
0.018 in
Overall Height
0.03 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0375019S
Zoro #
G2979168
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.018 in
Overall Height
0.03 in
Max. Outside Dia.
0.375 in
Min. Inside Dia.
0.125 in
For Rod Size
0.125
For Hole Size
0.375
Compatible Hole Diameter
3/8 in
Compatible Rod Size
1/8 in
Inside Diameter - Minimum
0.13 in
Outside Diameter - Maximum
0.38 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.005 in
Load @ Deflection (Lbs.)
33
Calculated Load @ Flat (Lbs.)
61
Disc Type
Belleville Spring
Calculated Load @ Flat
61 lbf
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.125 In, Max. Outside Dia. 0.375 In, Thickness 0.0185 In, Overall Height 0.028 In, Load at Deflection 33 Lbs., Deflection at Load 0.005 In, Calculated Load at Flat 61 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.