Disc Spring, 0.125, SS, Clover Dome, PK10
Mfr # BC0250008S
Zoro # G5238405
product price: $35.39
/pk 10, $3.54/eaSold in multiples of 6 for $212.34
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.008 in
Overall Height
0.02 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0250008S
Zoro #
G5238405
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.008 in
Overall Height
0.02 in
Max. Outside Dia.
0.25 in
Min. Inside Dia.
0.125 in
For Hole Size
0.25
For Rod Size
0.125
Inside Diameter - Minimum
0.13 in
Compatible Rod Size
1/8 in
Compatible Hole Diameter
1/4 in
Outside Diameter - Maximum
0.25 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
1.7
Spring Rate (Lbs./In.)
760 lb/in
Standards
AMS 5529
Disc Type
Dome
Spring Rate
760 lb/in
Calculated Load @ Flat
11 lbf
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.125 In, Max. Outside Dia. 0.25 In, Thickness 0.008 In, Overall Height 0.022 In, Load at Deflection 1.7 Lbs., Deflection at Load 0.01 In, Spring Rate 760 Lbs./In., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.