Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U1250060S
Zoro #
G5239096
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.006 in
Overall Height
0.034 in
Max. Outside Dia.
0.245 in
Min. Inside Dia.
0.135 in
For Rod Size
0.125
For Hole Size
0.25
Details
Item
Disc Spring
Material
Stainless Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
2
Description
Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.135 In, Max. Outside Dia. 0.245 In, Thickness 0.006 In, Overall Height 0.034 In, Load at Deflection 2 Lbs., Deflection at Load 0.014 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.