Zoro Homepage

Disc Spring, 0.125, SS, Curved, PK10

  • Mfr # U1250088S

  • Zoro # G2977978


product price: $14.69
/pk 25, $0.59/ea
Sold in multiples of 14 for $205.66

Key Features

System of Measurement
Inch
Material
301 Stainless Steel
Thickness
0.008 in
Overall Height
0.03 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1250088S
Zoro #
G2977978
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.008 in
Overall Height
0.03 in
Max. Outside Dia.
0.307 in
Min. Inside Dia.
0.135 in
For Rod Size
0.125
For Hole Size
0.3125
Outside Diameter - Maximum
0.31 in
Compatible Hole Diameter
5/16 in
Compatible Rod Size
5 in
Inside Diameter - Minimum
0.14 in

Details

Item
Curved Disc Spring
System of Measurement
Inch
Material
301 Stainless Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
6
Disc Type
Curved
Standards
ASTM A666

Description

Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.135 In, Max. Outside Dia. 0.307 In, Thickness 0.0088 In, Overall Height 0.034 In, Load at Deflection 6 Lbs., Deflection at Load 0.014 In, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.