Zoro Homepage

Disc Spring, 0.125, Steel, Belleville, PK10

  • Mfr # B0250009

  • Zoro # G5242623


product price: $19.55
/pk 25, $0.78/ea
Sold in multiples of 10 for $195.50

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.008 in
Overall Height
0.02 in
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0250009
Zoro #
G5242623
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.008 in
Overall Height
0.02 in
Max. Outside Dia.
0.25 in
Min. Inside Dia.
0.125 in
For Hole Size
0.25
For Rod Size
0.125
Compatible Hole Diameter
1/4 in
Inside Diameter - Minimum
0.13 in
Compatible Rod Size
1/8 in
Outside Diameter - Maximum
0.25 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.004 in
Load @ Deflection (Lbs.)
12
Calculated Load @ Flat (Lbs.)
17
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
16.9 lbf

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.125 In, Max. Outside Dia. 0.25 In, Thickness 0.0086 In, Overall Height 0.0172 In, Load at Deflection 12 Lbs., Deflection at Load 0.004 In, Calculated Load at Flat 17 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.