Disc Spring, 0.138, SS, Curved, PK10
Mfr # U1380070S
Zoro # G2977950
product price: $12.85
/pk 25, $0.51/eaSold in multiples of 15 for $192.75
Key Features
System of Measurement
Inch
Material
301 Stainless Steel
Thickness
0.007 in
Overall Height
0.04 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U1380070S
Zoro #
G2977950
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.007 in
Overall Height
0.04 in
Max. Outside Dia.
0.27 in
Min. Inside Dia.
0.148 in
For Rod Size
0.138
For Hole Size
0.2812
Compatible Rod Size
6 in
Compatible Hole Diameter
9/32 in
Outside Diameter - Maximum
0.27 in
Inside Diameter - Minimum
0.15 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
301 Stainless Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
2.5
Disc Type
Curved
Standards
ASTM A666
Description
Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.148 In, Max. Outside Dia. 0.27 In, Thickness 0.007 In, Overall Height 0.035 In, Load at Deflection 2.5 Lbs., Deflection at Load 0.013 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.