Disc Spring, 0.138, Steel, Belleville, PK10
Mfr # B0281013
Zoro # G2979247
product price: $20.15
/pk 25, $0.81/eaSold in multiples of 10 for $201.50
Key Features
System of Measurement
Inch
Thickness
0.013 in
Overall Height
0.02 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0281013
Zoro #
G2979247
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.013 in
Overall Height
0.02 in
Max. Outside Dia.
0.281 in
Min. Inside Dia.
0.138 in
For Rod Size
0.138
For Hole Size
0.281
Compatible Rod Size
9/64 in
Inside Diameter - Minimum
0.14 in
Outside Diameter - Maximum
0.28 in
Compatible Hole Diameter
9/32 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.004 in
Load @ Deflection (Lbs.)
25
Calculated Load @ Flat (Lbs.)
43
Standards
ASTM A684
Calculated Load @ Flat
43 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.138 In, Max. Outside Dia. 0.281 In, Thickness 0.013 In, Overall Height 0.021 In, Load at Deflection 25 Lbs., Deflection at Load 0.004 In, Calculated Load at Flat 43 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.