Disc Spring, 0.138, Steel, Belleville, PK10
Mfr # B0281015
Zoro # G2979229
product price: $19.29
/pk 25, $0.77/eaSold in multiples of 10 for $192.90
Key Features
System of Measurement
Inch
Thickness
0.015 in
Overall Height
0.02 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B0281015
Zoro #
G2979229
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.015 in
Overall Height
0.02 in
Max. Outside Dia.
0.281 in
Min. Inside Dia.
0.138 in
For Rod Size
0.138
For Hole Size
0.281
Compatible Hole Diameter
9/32 in
Compatible Rod Size
9/64 in
Outside Diameter - Maximum
0.28 in
Inside Diameter - Minimum
0.14 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.004 in
Load @ Deflection (Lbs.)
34
Calculated Load @ Flat (Lbs.)
62
Disc Type
Belleville Spring
Calculated Load @ Flat
62 lbf
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.138 In, Max. Outside Dia. 0.281 In, Thickness 0.015 In, Overall Height 0.023 In, Load at Deflection 34 Lbs., Deflection at Load 0.004 In, Calculated Load at Flat 62 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.