Disc Spring, 0.164, SS, Belleville, PK10
Mfr # B0499025S
Zoro # G2979107
product price: $23.39
/pk 25, $0.94/eaSold in multiples of 9 for $210.51
Key Features
System of Measurement
Inch
Thickness
0.025 in
Overall Height
0.04 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0499025S
Zoro #
G2979107
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.025 in
Overall Height
0.04 in
Max. Outside Dia.
0.5 in
Min. Inside Dia.
0.164 in
For Rod Size
0.164
For Hole Size
0.5
Outside Diameter - Maximum
0.5 in
Compatible Rod Size
5/32 in
Compatible Hole Diameter
1/2 in
Inside Diameter - Minimum
0.16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.006 in
Load @ Deflection (Lbs.)
59
Calculated Load @ Flat (Lbs.)
110
Disc Type
Belleville Spring
Calculated Load @ Flat
110 lbf
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.164 In, Max. Outside Dia. 0.5 In, Thickness 0.025 In, Overall Height 0.037 In, Load at Deflection 59 Lbs., Deflection at Load 0.006 In, Calculated Load at Flat 110 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.