Disc Spring, 0.164, SS, Curved, PK10
Mfr # U1640113S
Zoro # G2977917
product price: $17.19
/pk 25, $0.69/eaSold in multiples of 12 for $206.28
Key Features
System of Measurement
Inch
Thickness
0.011 in
Overall Height
0.04 in
Finish
Plain
Type
Curved Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U1640113S
Zoro #
G2977917
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.011 in
Overall Height
0.04 in
Max. Outside Dia.
0.37 in
Min. Inside Dia.
0.174 in
For Rod Size
0.164
For Hole Size
0.375
Inside Diameter - Minimum
0.17 in
Outside Diameter - Maximum
0.37 in
Compatible Hole Diameter
3/8 in
Compatible Rod Size
8 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
301 Stainless Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.015 in
Load @ Deflection (Lbs.)
9
Disc Type
Curved
Standards
ASTM A666
Description
Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.174 In, Max. Outside Dia. 0.37 In, Thickness 0.0113 In, Overall Height 0.039 In, Load at Deflection 9 Lbs., Deflection at Load 0.015 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.