Zoro Homepage

Disc Spring, 0.164, Steel, Curved, PK10

  • Mfr # U1640113

  • Zoro # G5262966


product price: $16.35
/pk 25, $0.65/ea
Sold in multiples of 12 for $196.20

Key Features

System of Measurement
Inch
Thickness
0.011 in
Overall Height
0.04 in
Finish
Plain
Type
Curved Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1640113
Zoro #
G5262966
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.011 in
Overall Height
0.04 in
Max. Outside Dia.
0.37 in
Min. Inside Dia.
0.174 in
For Hole Size
0.375
For Rod Size
0.164
Outside Diameter - Maximum
0.37 in
Compatible Hole Diameter
3/8 in
Compatible Rod Size
8 in
Inside Diameter - Minimum
0.17 in

Details

Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.015 in
Load @ Deflection (Lbs.)
9
Standards
ASTM A684
Disc Type
Curved

Description

Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.174 In, Max. Outside Dia. 0.37 In, Thickness 0.0113 In, Overall Height 0.039 In, Load at Deflection 9 Lbs., Deflection at Load 0.015 In, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.