Disc Spring, 0.188, SS, Belleville, PK10
Mfr # B0375018S
Zoro # G2979186
product price: $20.79
/pk 25, $0.83/eaSold in multiples of 9 for $187.11
Key Features
System of Measurement
Inch
Thickness
0.017 in
Overall Height
0.03 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0375018S
Zoro #
G2979186
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.017 in
Overall Height
0.03 in
Max. Outside Dia.
0.375 in
Min. Inside Dia.
0.19 in
For Hole Size
0.375
For Rod Size
0.188
Compatible Hole Diameter
3/8 in
Inside Diameter - Minimum
0.19 in
Outside Diameter - Maximum
0.38 in
Compatible Rod Size
3/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.005 in
Load @ Deflection (Lbs.)
37
Calculated Load @ Flat (Lbs.)
68
Standards
AMS 5906
Calculated Load @ Flat
68 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.19 In, Max. Outside Dia. 0.375 In, Thickness 0.0175 In, Overall Height 0.028 In, Load at Deflection 37 Lbs., Deflection at Load 0.005 In, Calculated Load at Flat 68 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.