Disc Spring, 0.188, SS, Belleville, PK10
Mfr # B0562019S
Zoro # G2979089
product price: $15.59
/pk 15, $1.04/eaSold in multiples of 12 for $187.08
Key Features
System of Measurement
Inch
Thickness
0.019 in
Overall Height
0.04 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B0562019S
Zoro #
G2979089
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.019 in
Overall Height
0.04 in
Max. Outside Dia.
0.562 in
Min. Inside Dia.
0.19 in
For Hole Size
0.563
For Rod Size
0.188
Outside Diameter - Maximum
0.56 in
Inside Diameter - Minimum
0.19 in
Compatible Hole Diameter
9/16 in
Compatible Rod Size
3/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
45
Calculated Load @ Flat (Lbs.)
67
Calculated Load @ Flat
67 lbf
Standards
AMS 5906
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.19 In, Max. Outside Dia. 0.562 In, Thickness 0.019 In, Overall Height 0.037 In, Load at Deflection 45 Lbs., Deflection at Load 0.009 In, Calculated Load at Flat 67 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.