Disc Spring, 0.188, Steel, Belleville, PK10
Mfr # B0562019
Zoro # G2979098
product price: $24.19
/pk 25, $0.97/eaSold in multiples of 8 for $193.52
Key Features
System of Measurement
Inch
Thickness
0.019 in
Overall Height
0.04 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B0562019
Zoro #
G2979098
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.019 in
Overall Height
0.04 in
Max. Outside Dia.
0.562 in
Min. Inside Dia.
0.19 in
For Rod Size
0.188
For Hole Size
0.563
Compatible Rod Size
3/16 in
Inside Diameter - Minimum
0.19 in
Outside Diameter - Maximum
0.56 in
Compatible Hole Diameter
9/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
45
Calculated Load @ Flat (Lbs.)
67
Calculated Load @ Flat
67 lbf
Disc Type
Belleville Spring
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.19 In, Max. Outside Dia. 0.562 In, Thickness 0.019 In, Overall Height 0.037 In, Load at Deflection 45 Lbs., Deflection at Load 0.009 In, Calculated Load at Flat 67 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.