Disc Spring, 0.19, Steel, Curved, PK10
Mfr # U1900113
Zoro # G2977908
product price: $17.69
/pk 25, $0.71/eaSold in multiples of 13 for $229.97
Key Features
System of Measurement
Inch
Thickness
0.011 in
Overall Height
0.05 in
Finish
Plain
Type
Curved Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U1900113
Zoro #
G2977908
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.011 in
Overall Height
0.05 in
Max. Outside Dia.
0.423 in
Min. Inside Dia.
0.2 in
For Hole Size
0.4375
For Rod Size
0.19
Compatible Rod Size
10 in
Inside Diameter - Minimum
0.2 in
Outside Diameter - Maximum
0.42 in
Compatible Hole Diameter
7/16 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.02 in
Load @ Deflection (Lbs.)
9
Disc Type
Curved
Standards
ASTM A684
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.2 In, Max. Outside Dia. 0.423 In, Thickness 0.0113 In, Overall Height 0.047 In, Load at Deflection 9 Lbs., Deflection at Load 0.02 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.