Disc Spring, 0.195, SS, Clover Dome, PK10
Mfr # BC0375018S
Zoro # G8320891
product price: $43.19
/pk 10, $4.32/eaSold in multiples of 5 for $215.95
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.018 in
Overall Height
0.04 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0375018S
Zoro #
G8320891
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.018 in
Overall Height
0.04 in
Max. Outside Dia.
0.375 in
Min. Inside Dia.
0.195 in
For Hole Size
0.375
For Rod Size
0.195
Inside Diameter - Minimum
0.2 in
Outside Diameter - Maximum
0.38 in
Compatible Rod Size
10 in
Compatible Hole Diameter
3/8 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
9.2
Spring Rate (Lbs./In.)
2,569 lb/in
Spring Rate
2,569 lb/in
Standards
AMS 5529
Disc Type
Dome
Calculated Load @ Flat
64 lbf
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.195 In, Max. Outside Dia. 0.375 In, Thickness 0.018 In, Overall Height 0.039 In, Load at Deflection 9.2 Lbs., Deflection at Load 0.016 In, Spring Rate 2569 Lbs./In., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.