Disc Spring, 0.216, SS, Belleville, PK10
Mfr # B0687034S
Zoro # G7830505
product price: $13.15
/pk 10, $1.32/eaSold in multiples of 15 for $197.25
Key Features
System of Measurement
Inch
Thickness
0.034 in
Overall Height
0.05 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0687034S
Zoro #
G7830505
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.034 in
Overall Height
0.05 in
Max. Outside Dia.
0.687 in
Min. Inside Dia.
0.22 in
For Hole Size
0.688
For Rod Size
0.216
Inside Diameter - Minimum
0.22 in
Outside Diameter - Maximum
0.69 in
Compatible Rod Size
7/32 in
Compatible Hole Diameter
11/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.008 in
Load @ Deflection (Lbs.)
127
Calculated Load @ Flat (Lbs.)
229
Standards
AMS 5906
Calculated Load @ Flat
229 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.22 In, Max. Outside Dia. 0.687 In, Thickness 0.034 In, Overall Height 0.05 In, Load at Deflection 127 Lbs., Deflection at Load 0.008 In, Calculated Load at Flat 229 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.