Disc Spring, 0.216, Steel, Belleville, PK10
Mfr # B0437016
Zoro # G5242745
product price: $20.65
/pk 25, $0.83/eaSold in multiples of 10 for $206.50
Key Features
System of Measurement
Inch
Thickness
0.016 in
Overall Height
0.03 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0437016
Zoro #
G5242745
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.016 in
Overall Height
0.03 in
Max. Outside Dia.
0.437 in
Min. Inside Dia.
0.22 in
For Rod Size
0.216
For Hole Size
0.438
Compatible Rod Size
7/32 in
Compatible Hole Diameter
7/16 in
Outside Diameter - Maximum
0.44 in
Inside Diameter - Minimum
0.22 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.008 in
Load @ Deflection (Lbs.)
40
Calculated Load @ Flat (Lbs.)
60
Calculated Load @ Flat
60 lbf
Standards
ASTM A684
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.22 In, Max. Outside Dia. 0.437 In, Thickness 0.016 In, Overall Height 0.031 In, Load at Deflection 40 Lbs., Deflection at Load 0.008 In, Calculated Load at Flat 60 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.