Disc Spring, 0.216, Steel, Curved, PK10
Mfr # U2160150
Zoro # G2977880
product price: $20.89
/pk 25, $0.84/eaSold in multiples of 10 for $208.90
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.015 in
Overall Height
0.05 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U2160150
Zoro #
G2977880
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.015 in
Overall Height
0.05 in
Max. Outside Dia.
0.49 in
Min. Inside Dia.
0.231 in
For Hole Size
0.5
For Rod Size
0.216
Inside Diameter - Minimum
0.23 in
Outside Diameter - Maximum
0.49 in
Compatible Hole Diameter
1/2 in
Compatible Rod Size
12 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
15
Disc Type
Curved
Standards
ASTM A684
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.231 In, Max. Outside Dia. 0.49 In, Thickness 0.015 In, Overall Height 0.05 In, Load at Deflection 15 Lbs., Deflection at Load 0.018 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.