Disc Spring, 0.22, SS, Clover Dome, PK10
Mfr # BC0437018S
Zoro # G8176366
product price: $42.29
/pk 10, $4.23/eaSold in multiples of 5 for $211.45
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.018 in
Overall Height
0.04 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0437018S
Zoro #
G8176366
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.018 in
Overall Height
0.04 in
Max. Outside Dia.
0.437 in
Min. Inside Dia.
0.22 in
For Hole Size
0.438
For Rod Size
0.22
Inside Diameter - Minimum
0.22 in
Outside Diameter - Maximum
0.44 in
Compatible Rod Size
12 in
Compatible Hole Diameter
7/16 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
10.1
Spring Rate (Lbs./In.)
2,368 lb/in
Calculated Load @ Flat
71 lbf
Disc Type
Dome
Spring Rate
2,368 lb/in
Standards
AMS 5529
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.22 In, Max. Outside Dia. 0.437 In, Thickness 0.018 In, Overall Height 0.043 In, Load at Deflection 10.1 Lbs., Deflection at Load 0.019 In, Spring Rate 2368 Lbs./In., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.