Disc Spring, 0.22, SS, Clover Dome, PK10
Mfr # BC0437022S
Zoro # G5238423
product price: $42.75
/pk 10, $4.28/eaSold in multiples of 5 for $213.75
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.022 in
Overall Height
0.05 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0437022S
Zoro #
G5238423
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.022 in
Overall Height
0.05 in
Max. Outside Dia.
0.437 in
Min. Inside Dia.
0.22 in
For Rod Size
0.22
For Hole Size
0.438
Compatible Hole Diameter
7/16 in
Compatible Rod Size
12 in
Outside Diameter - Maximum
0.44 in
Inside Diameter - Minimum
0.22 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
23
Spring Rate (Lbs./In.)
5,376 lb/in
Spring Rate
5,376 lb/in
Calculated Load @ Flat
163 lbf
Standards
AMS 5529
Disc Type
Dome
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.22 In, Max. Outside Dia. 0.437 In, Thickness 0.022 In, Overall Height 0.047 In, Load at Deflection 23 Lbs., Deflection at Load 0.019 In, Spring Rate 5376 Lbs./In., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.