Zoro Homepage

Disc Spring, 0.25, SS, Belleville, PK10

  • Mfr # B0500018S

  • Zoro # G5242824


product price: $27.39
/pk 25, $1.10/ea

Key Features

System of Measurement
Inch
Thickness
0.018 in
Overall Height
0.03 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0500018S
Zoro #
G5242824
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.018 in
Overall Height
0.03 in
Max. Outside Dia.
0.5 in
Min. Inside Dia.
0.255 in
For Rod Size
0.25
For Hole Size
0.5
Compatible Rod Size
1/4 in
Outside Diameter - Maximum
0.5 in
Inside Diameter - Minimum
0.26 in
Compatible Hole Diameter
1/2 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.008 in
Load @ Deflection (Lbs.)
45
Calculated Load @ Flat (Lbs.)
70
Disc Type
Belleville Spring
Calculated Load @ Flat
70 lbf
Standards
AMS 5906

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.5 In, Thickness 0.018 In, Overall Height 0.034 In, Load at Deflection 45 Lbs., Deflection at Load 0.008 In, Calculated Load at Flat 70 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.