Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0500025S
Zoro #
G5242842
UPC #
-
Country of Origin
Multiple
Dimensions
For Rod Size
0.25
For Hole Size
0.5
Thickness
0.025 in
Overall Height
0.038 in
Min. Inside Dia.
0.255 in
Max. Outside Dia.
0.5 in
Details
Type
Belleville Spring Washer
Material
Stainless Steel
Load @ Deflection (Lbs.)
95
Finish
Plain
Calculated Load @ Flat (Lbs.)
160
Deflection @ Load
0.007 in
Item
Disc Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.5 In, Thickness 0.025 In, Overall Height 0.038 In, Load at Deflection 95 Lbs., Deflection at Load 0.007 In, Calculated Load at Flat 160 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.