Disc Spring, 0.25, SS, Belleville, PK10
Mfr # B0637032S
Zoro # G2979055
product price: $17.59
/pk 15, $1.17/eaSold in multiples of 11 for $193.49
Key Features
System of Measurement
Inch
Thickness
0.032 in
Overall Height
0.05 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0637032S
Zoro #
G2979055
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.032 in
Overall Height
0.05 in
Max. Outside Dia.
0.637 in
Min. Inside Dia.
0.255 in
For Hole Size
0.641
For Rod Size
0.25
Outside Diameter - Maximum
0.64 in
Inside Diameter - Minimum
0.26 in
Compatible Hole Diameter
41/64 in
Compatible Rod Size
1/4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.008 in
Load @ Deflection (Lbs.)
97
Calculated Load @ Flat (Lbs.)
180
Disc Type
Belleville Spring
Calculated Load @ Flat
180 lbf
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.637 In, Thickness 0.032 In, Overall Height 0.048 In, Load at Deflection 97 Lbs., Deflection at Load 0.008 In, Calculated Load at Flat 180 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.