Disc Spring, 0.25, SS, Belleville, PK10
Mfr # B0750036S
Zoro # G7869757
product price: $12.49
/pk 10, $1.25/eaSold in multiples of 15 for $187.35
Key Features
System of Measurement
Inch
Thickness
0.036 in
Overall Height
0.05 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0750036S
Zoro #
G7869757
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.036 in
Overall Height
0.05 in
Max. Outside Dia.
0.75 in
Min. Inside Dia.
0.255 in
For Hole Size
0.75
For Rod Size
0.25
Inside Diameter - Minimum
0.26 in
Compatible Rod Size
1/4 in
Compatible Hole Diameter
3/4 in
Outside Diameter - Maximum
0.75 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
147
Calculated Load @ Flat (Lbs.)
261
Calculated Load @ Flat
261 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.75 In, Thickness 0.036 In, Overall Height 0.054 In, Load at Deflection 147 Lbs., Deflection at Load 0.009 In, Calculated Load at Flat 261 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.