Disc Spring, 0.25, SS, Clover Dome, PK10
Mfr # BC0500022S
Zoro # G8393892
product price: $41.89
/pk 10, $4.19/eaSold in multiples of 5 for $209.45
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.022 in
Overall Height
0.05 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0500022S
Zoro #
G8393892
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.022 in
Overall Height
0.05 in
Max. Outside Dia.
0.5 in
Min. Inside Dia.
0.255 in
For Hole Size
0.5
For Rod Size
0.25
Inside Diameter - Minimum
0.26 in
Outside Diameter - Maximum
0.5 in
Compatible Rod Size
1/4 in
Compatible Hole Diameter
1/2 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
19.2
Spring Rate (Lbs./In.)
4,060 lb/in
Disc Type
Dome
Standards
AMS 5529
Spring Rate
4,060 lb/in
Calculated Load @ Flat
134 lbf
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.5 In, Thickness 0.022 In, Overall Height 0.05 In, Load at Deflection 19.2 Lbs., Deflection at Load 0.021 In, Spring Rate 4060 Lbs./In., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.