Disc Spring, 0.25, SS, Clover Dome, PK10
Mfr # BC0500026S
Zoro # G8380172
product price: $40.99
/pk 10, $4.10/eaSold in multiples of 5 for $204.95
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.026 in
Overall Height
0.05 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0500026S
Zoro #
G8380172
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.026 in
Overall Height
0.05 in
Max. Outside Dia.
0.5 in
Min. Inside Dia.
0.255 in
For Hole Size
0.5
For Rod Size
0.25
Inside Diameter - Minimum
0.26 in
Outside Diameter - Maximum
0.5 in
Compatible Hole Diameter
1/2 in
Compatible Rod Size
1/4 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
25.1
Spring Rate (Lbs./In.)
5,321 lb/in
Standards
AMS 5529
Disc Type
Dome
Calculated Load @ Flat
179 lbf
Spring Rate
5,321 lb/in
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.5 In, Thickness 0.026 In, Overall Height 0.054 In, Load at Deflection 25.1 Lbs., Deflection at Load 0.021 In, Spring Rate 5321 Lbs./In., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.